Add More Items
View All Quick Selects
Below you can add an image for 'power supply' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Power Defense Molded Case Circuit Breaker Accessory Handle Mechanism, 20-In (507 MM) Handle Mechanism Shaft, PD1 Global, Frame J-K, 600 V, 507 MM/20 In, Frame 1
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$23.15
Each
Eaton Power Defense Molded Case Circuit Breaker, Globally Rated, Frame 1, Three Pole, 40A, 25KA/480V, T-M (FXD-FXD) Tu, Standard Line and Load (PDG1X3T125)
$539.38
Eaton Power Defense Molded Case Circuit Breaker, Globally Rated, Frame 2, Three Pole, 15A, 25KA/480V, T-M (FXD-FXD) Tu, Standard Line and Load (PDG2X3T100)
$621.71
Eaton Power Defense Molded Case Circuit Breaker, Globally Rated, Frame 2, Three Pole, 40A, 35KA/480V, T-M (FXD-FXD) Tu, Standard Terminals Load Only (PDG2X3T100)
$593.12
Eaton Power Defense Molded Case Circuit Breaker, Globally Rated, Frame 2, Three Pole, 175A, 35KA/480V, T-M (FXD-FXD) Tu, Standard Terminals Load Only (PDG2X3TA225)
$1,025.61
Eaton Power Defense Molded Case Circuit Breaker, Globally Rated, Frame 2, Three Pole, 40A, 65KA/480V, T-M (FXD-FXD) Tu, Standard Terminals Load Only (PDG2X3T100)
$863.89
Eaton Power Defense Molded Case Circuit Breaker, Globally Rated, Frame 2, Three Pole, 60A, 65KA/480V, T-M (FXD-FXD) Tu, Standard Terminals Load Only (PDG2X3T100)
Eaton Power Defense Molded Case Circuit Breaker, Globally Rated, Frame 2, Three Pole, 90A, 65KA/480V, T-M (FXD-FXD) Tu, Standard Terminals Load Only (PDG2X3T100)
$941.00
Control Transformer, 120 X 240 V, 24 V, 2.992 In Overall Length, 2.992 In Overall Width, 2.559 In Overall Height, 50/60 HZ, 1 Phase, Copper Winding (Coil) Material, 55 °C Temperature Rise Rating, 2.6 LB
$103.03
Eaton Type Mte Industrial Control Transformer, PV: 120 X 240V, Taps: None, SV: 24V, 55°C, 75 Va
$250.56
Control Transformer, 240 X 480, 230 X 460, 220 X 440 V, 120/115/110 V, 250 Va, 4.37 In Overall Length, 4.488 In Overall Width, 5.197 In Overall Height, 50/60 HZ, 1 Phase, Copper Winding (Coil) Material, 55 °C Temperature Rise Rating, 10.2 LB
$403.21
Eaton Type Mte Industrial Control Transformer, PV: 240 X 480V, 230 X 460V, 220 X 440V, Taps: None, SV: 120/115/110V, 55°C, 300 Va , Cu Magnet Wire
$429.59
Eaton Type Mte Industrial Control Transformer, PV: 240 X 480V, 230 X 460V, 220 X 440V, Taps: None, SV: 120/115/110V, 55°C, 350 Va
$469.07
Safety Switch, 60 A, 240 V, 3 Phases, 7.5 to 15 HP, Fusible Fuse, Thermoplastic, #14 to #8 Awg (Solid);#14 to #3 Awg (Stranded Copper);#12 to #8 Awg (Solid);#12 to #3 Awg (Stranded Aluminum);#12 to #8 Awg (Solid);#12 to #2 Awg (Stranded Aluminum/Copper) Wire Size, 7-1/4 In Overall Length, 5-3/16 In Overall Width, 14-3/8 In Overall Height, Fusible
$104.02
Eaton Type Mte Industrial Control Transformer, PV: 200/220/440V, 208/230/460V, 240/480V, Taps: None, SV: 23/110V, 24/115V, 25/120V, 55°C, 300 Va , Cu Magnet Wire
$598.24
Eaton, Type Mte, Industrial Control Transformer, PV: 240 X 480V, 230 X 460V, 220 X 440V, Taps: None, 50 Va, Cu Magnet Wire, SV: 120/115/110V, 55°C
$266.78
Eaton Pedestal Mount Unmetered, Unmetered, 50A, None, None, Non-Ground Fault, None, None, CH, Top, Surface, Circuits: 4, Nema 14-50R, None, None, 4, 0, 0, 125/250V, None, None
$491.96
Eaton Pedestal Mount Unmetered, Water and Tamper Resistant Center Receptacle, Unmetered, 30A, 20A, None, Non-Ground Fault, Non-Ground Fault, None, Top, Surface, Circuits: 4, Nema TT-30R, Nema 5-20R2GFI (3), None, 3, 3, 0, 125V, 125V, None
$537.64
Eaton Pedestal Mount Unmetered, 30A, Non-Ground Fault, Top, Surface, Circ: 4, Nema TT-30R, 3, 0, 0, 125V
$419.38
Eaton Pedestal Mount Unmetered, Unmetered, 20A, 20A, 20A, Non-Ground Fault, Non-Ground Fault, Ground Fault, Top, Surface, Circuits: 4, Nema 5-20R2GFI, Nema 5-20R2GFI, Nema 6-20R2, 3, 3, 3, 125V, 125V, 250V
$532.99
No longer available or discontinued by the manufacturer.
20
Popularity
Default